SOCKET IMPACT 1/2IN DR 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT 1/2IN DR 9/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPS126D
  • Mfr. Model # PS126D
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Regular SAE impact socket: 1/2 inch drive, 9/16 inch.

Technical Specs

  • Item Impact Socket
  • Size 9/16"
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 1.50"
  • Socket Type Regular
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list