Skip Content
SOCKET IMPACT 1/2IN DR 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPS126L
  • Mfr. Model # PS126L
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Regular SAE impact socket: 1/2 inch drive, 7/8 inch.

Technical Specs

  • Size 7/8"
  • Drive Size 1/2"
  • Item Drive Impact Socket
  • SAE or Metric SAE
  • Overall Length 1.50"
  • Number of Points 6
  • Socket Type Regular

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list