Skip Content
SOCKET IMPACT 1/2IN DR 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM1221
  • Mfr. Model # PM1221
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Regular metric impact socket: 1/2 inch drive, 21 mm.

Technical Specs

  • Item Drive Metric Deep Impact Socket
  • Overall Length 82.6mm
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Socket Type Regular
  • Size 21mm
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list