Skip Content
SOCKET IMPACT 1/2IN DR 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 17MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM1217
  • Mfr. Model # PM1217
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Regular metric impact socket: 1/2 inch drive, 17 mm.

Technical Specs

  • Drive Size 1/2"
  • SAE or Metric Metric
  • Item Drive Metric Deep Impact Socket
  • Size 17mm
  • Socket Type Regular
  • Number of Points 6
  • Overall Length 82.6mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list