Skip Content
SOCKET IMPACT 1/2IN DR 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 14MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN214M
  • Mfr. Model # 214M
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Forged
  • Item Impact Socket
  • Material Cr-mo Alloy Steel
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Standards ANSI
  • Overall Length 38mm
  • Number of Points 6
  • Drive Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth 1-1/4"
  • Socket Sizes 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list