Skip Content
SOCKET IMPACT 1/2IN DR 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 11MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM1211
  • Mfr. Model # PM1211
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Regular metric impact socket: 1/2 inch drive, 11mm.

Technical Specs

  • Item Drive Metric Deep Impact Socket
  • Size 11mm
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 82.6mm
  • Socket Type Regular
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list