Skip Content
SOCKET IMPACT 1/2IN DR 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 1-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPS126V
  • Mfr. Model # PS126V
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

Regular SAE impact socket: 1/2 inch drive, 1-1/2 inch.

Technical Specs

  • Item Drive Impact Socket
  • Drive Size 1/2"
  • Size 1-1/2"
  • SAE or Metric SAE
  • Overall Length 1.97"
  • Socket Type Regular

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list