Skip Content
SOCKET IMPACT 1/2IN DR 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 1-1/2IN

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN248
  • Mfr. Model # 248
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Impact Socket
  • Finish Forged
  • Material Cr-mo Alloy Steel
  • Drive Size 1/2"
  • Drive Type Hex
  • SAE or Metric SAE
  • Standards ANSI
  • Number of Points 6
  • Overall Length 2"
  • Socket Depth 1-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list