SOCKET IMPACT 1/2DR MET UNIV 13PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT 1/2DR MET UNIV 13PC

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN2665
  • Mfr. Model # 2665
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Finish CR-MO Alloy Steel
  • Item Metric Impact Socket Set
  • Number of Pieces 13
  • Includes Heavy Duty Blow Molded Storage Case
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Standards ANSI
  • Flex Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Sockets Included 12mm, (212UM), 13mm (213UM), 14mm (214UM), 15mm (215UM), 16mm (216UM), 17mm (217UM), 18mm (218UM), 19mm (219UM), 20mm (220UM), 21mm (221UM), 22mm (222UM), 23mm (223UM), 24mm (224UM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list