Skip Content
SOCKET IMPACT 1/2 DR 15MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2 DR 15MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7415M
  • Mfr. Model # 7415M
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 51
  • Shipping Weight 0.17 lbs

Product Details

Impact socket, 6 point, 15 mm x 1/2 inch drive.

Technical Specs

  • Item Drive Impact Socket
  • Finish Black Oxide
  • Material Alloy Steel
  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-corner Design, Shifting Contact Area and Stress Away From the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage, the Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Size 15mm
  • Drive Type Square
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Overall Length 1-1/2"
  • Standards ASME B107.110-2012
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list