Skip Content
SOCKET IMPACT 1/2 DR 15/16 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2 DR 15/16 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7430
  • Mfr. Model # 7430
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 50
  • Shipping Weight 0.43 lbs

Product Details

Impact socket, 12 point, 15/16 inch x 1/2 inch drive.

Technical Specs

  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-corner Design, Shifting Contact Area and Stress Away From the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage, Stamped Size for Easy Reference, Side Locking Hole
  • Item Drive Impact Socket
  • Finish Black Oxide
  • Size 15/16"
  • Drive Size 1/2"
  • Material Alloy Steel
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 1-3/4"
  • Standards ASME B107.110-2012, AS954E S3.8.1
  • Output Type Hex
  • Number of Points 12
  • Socket Depth Standard
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list