Skip Content
SOCKET IMPACT 1/2 DR 13/16 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT 1/2 DR 13/16 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7480P
  • Mfr. Model # 7480P
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

Universal impact socket, 6 pt, 13/16 x 1/2 inch drive.

Technical Specs

  • Size 13/16"
  • Item Impact Socket
  • Drive Size 1/2"
  • Overall Length 2-7/8"
  • SAE or Metric SAE
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list