SOCKET IMPACT 1/2 DR 1/2 8 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT 1/2 DR 1/2 8 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7416S
  • Mfr. Model # 7416S
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 50
  • Shipping Weight 0.19 lbs

Product Details

Impact socket, 8 point, 1/2 inch x 1/2 inch drive.

Technical Specs

  • Features Drive End Chamfer and Four Detents Help Provide Quick Positive Engagement with Drive Tool on Any of the Socket Drive Walls, Tight Tolerances for Snug Fit on Fastener, Large Clearance Holes, Concentric Opening and Nut End Chamfer Make it Easy to Position Socket on Fasteners, Impact Sockets are Used Wherever Powered Drive Tools are Used to Install or Remove Fasteners
  • Finish Black Oxide
  • Material Alloy Steel
  • Drive Size 1/2"
  • Item Drive Impact Socket
  • Drive Type Square
  • SAE or Metric SAE
  • Size 1/2"
  • Overall Length 1-1/2"
  • Standards ASME B107.110-2012
  • Output Type Square
  • Number of Points 8
  • Socket Depth Standard
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list