SOCKET IMPACT 1-1/2 DR 2-3/8 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT 1-1/2 DR 2-3/8 6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT15038
  • Mfr. Model # 15038
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 56
  • Shipping Weight 7.94 lbs

Product Details

Impact socket, 6 point, 2-3/8 inch x 1-1/2 inch drive.

Technical Specs

  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Finish Black Oxide
  • Item Impact Socket
  • Size 2-3/8"
  • Material Alloy Steel
  • Drive Size 1-1/2"
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 3-7/8"
  • Standards ASME B107.2
  • Socket Depth Standard
  • Number of Points 6
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list