SOCKET IMPACT 1-1/2 DR 2-1/16 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT 1-1/2 DR 2-1/16 6

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT15033
  • Mfr. Model # 15033
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 56
  • Shipping Weight 5.5 lbs

Product Details

Impact socket, 6 point, 2-1/16 inch x 1-1/2 inch drive.

Technical Specs

  • Finish Black Oxide
  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-corner Design, Shifting Contact Area and Stress Away From the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage, Stamped Size for Easy Reference, Side Locking Hole
  • Item Drive Impact Socket
  • Size 2-1/16"
  • Material Alloy Steel
  • Drive Type Square
  • Drive Size 1-1/2"
  • SAE or Metric SAE
  • Overall Length 3-5/8"
  • Number of Points 6
  • Standards ASME B107.110-2012
  • Output Type Hex
  • Socket Depth Standard
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list