Skip Content
SOCKET HEX IMPACT 3/4DRV 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX IMPACT 3/4DRV 1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPHS34-32
  • Mfr. Model # PHS34-32
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

SAE hex bit impact socket, 1 x 3/4 inch drive.

Technical Specs

  • Item Hex Bit Impact Socket
  • Size 1"
  • Drive Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list