Skip Content
SOCKET HEX BIT X-LONG 17MM 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT X-LONG 17MM 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5441-17MXL
  • Mfr. Model # 5441-17MXL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Drive Size 1/2"
  • Item Hex Bit Socket
  • SAE or Metric Metric
  • Overall Length 7-1/4"
  • Socket Depth Standard
  • Finish Full Polished Chrome
  • Bit Style Hex
  • Material Alloy Steel
  • Tip Size 17mm
  • Number of Points 6
  • Insert Length 5-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list