SOCKET HEX BIT SHORT 3/16X3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET HEX BIT SHORT 3/16X3/8DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4990-3/16ST
  • Mfr. Model # 4990-3/16ST
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item 3/8" Drive Short Hex Bits
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Socket Depth Shallow
  • Features Short Hex Bit Set for Working in Tight Spaces
  • Finish Full Polished Chrome
  • Material Heat Treated Alloy Steel
  • Number of Points 6
  • Tip Size 3/16"
  • Overall Length 1-13/16"
  • Insert Length 3/4"
  • Bit Style Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list