SOCKET HEX BIT BALLDR 3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET HEX BIT BALLDR 3/8DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4907BD
  • Mfr. Model # 4907BD
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 32
  • Shipping Weight 0.16 lbs

Product Details

SAE ball style extra long hex bit, 7/32 x 3/8 inch drive.

Technical Specs

  • Material Alloy Steel
  • Item Extra Long Socket Bit
  • Drive Size 3/8"
  • Finish Full Polished Chrome
  • SAE or Metric SAE
  • Overall Length 6-3/32"
  • Number of Points 6
  • Socket Depth Standard
  • Bit Style Ball Hex
  • Tip Size 7/32"
  • Insert Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list