Skip Content
SOCKET HEX BIT 3/8 DR 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 3/8 DR 8MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4990-8M
  • Mfr. Model # 4990-8M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 32
  • Shipping Weight 0.14 lbs

Product Details

Hex bit socket, 8 mm x 3/8 inch drive.

Technical Specs

  • Features Proto(R) Bits are Offered in a Broad Range to Accommodate Production Assembly Applications, Short Metric Hex Bits for Working in Tight Spaces
  • Item 3/8" Drive Metric Hex Bits
  • Finish Full Polished Chrome
  • Material Heat Treated Alloy Steel
  • Socket Depth Standard
  • Overall Length 69.1mm
  • SAE or Metric Metric
  • Number of Points 6
  • Drive Size 3/8"
  • Tip Size 8mm
  • Insert Length 41.3mm
  • Bit Style Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list