Skip Content
SOCKET HEX BIT 3/8 DR 4MM-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 3/8 DR 4MM-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT49904MTT
  • Mfr. Model # 49904MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Chrome
  • Item 4 Hole Tethered Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Socket Depth Standard
  • Overall Length 2-23/32"
  • Features Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Rem
  • Material Alloy Steel
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list