Skip Content
SOCKET HEX BIT 3/8 DR 10MM-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 3/8 DR 10MM-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT499010MTT
  • Mfr. Model # 499010MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Chrome
  • Item 4 Hole Tethered Socket
  • Drive Size 3/8"
  • Socket Depth Standard
  • Overall Length 2-23/32"
  • SAE or Metric Metric
  • Material Alloy Steel
  • Features Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Rem
  • Number of Points 6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List