Skip Content
SOCKET HEX BIT 1/4 DR 4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 1/4 DR 4MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4770-4M
  • Mfr. Model # 4770-4M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 27
  • Shipping Weight 0.05 lbs

Product Details

Hex bit socket, 4 mm x 1/4 inch drive.

Technical Specs

  • Finish Full Polish
  • Item Proto(R) 1/4" Drive Metric Hex Bit Sockets
  • SAE or Metric Metric
  • Overall Length 1-7/8"
  • Drive Size 1/4"
  • Socket Depth Standard
  • Number of Points 6
  • Material Alloy Steel
  • Tip Size 4mm
  • Insert Length 1"
  • Bit Style Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list