Skip Content
SOCKET HEX BIT 1/4 DR 2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 1/4 DR 2MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4770-2M
  • Mfr. Model # 4770-2M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 27
  • Shipping Weight 0.05 lbs

Product Details

Standard socket, 6 pt, 14 mm x 1/4 inch drive.

Technical Specs

  • SAE or Metric Metric
  • Finish Full Polish
  • Overall Length 1-7/8"
  • Drive Size 1/4"
  • Item Proto(R) 1/4" Drive Metric Hex Bit Sockets
  • Number of Points 6
  • Socket Depth Standard
  • Material Alloy Steel
  • Tip Size 2mm
  • Insert Length 1"
  • Bit Style Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list