Skip Content
SOCKET HEX BIT 1/2 DR 3/8 X- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 1/2 DR 3/8 X-

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5441-3/8XL
  • Mfr. Model # 5441-3/8XL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 35
  • Shipping Weight 0.35 lbs

Product Details

Hex bit socket, extra long, 3/8 inch x 1/2 inch drive.

Technical Specs

  • Finish Full Polished Chrome
  • Item 1/2" Drive Extra Long Hex Bits
  • Drive Size 1/2"
  • Material Alloy Steel
  • SAE or Metric SAE
  • Overall Length 5-5/8"
  • Number of Points 6
  • Socket Depth Standard
  • Tip Size 3/8"
  • Insert Length 4-1/8"
  • Bit Style Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list