Skip Content
SOCKET HEX BIT 1/2 DR 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 1/2 DR 19MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5441-19M
  • Mfr. Model # 5441-19M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 35
  • Shipping Weight 0.9 lbs

Product Details

Hex bit socket, 19 mm, 1/2 inch drive.

Technical Specs

  • Finish Polished Chrome
  • Item Drive Metric Hex Bit Sockets
  • Material Heat Treated Alloy Steel
  • Size 19mm
  • Drive Size 1/2"
  • Overall Length 4"
  • Number of Points 6
  • SAE or Metric Metric
  • Drive Type Square
  • Socket Depth Standard
  • Features Bit Holders Have a Hex Opening to Hold the Bit Allowing the Bit Holder to Take the Full Load of Torque
  • Standards ASME B107.110-2012
  • Socket Type TorquePlus(TM)
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list