Skip Content
SOCKET HEX BIT 1/2 DR 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET HEX BIT 1/2 DR 17MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5441-17M
  • Mfr. Model # 5441-17M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 35
  • Shipping Weight 0.885 lbs

Product Details

Hex bit socket, 17 mm, 1/2 inch drive.

Technical Specs

  • Finish Full Polished Chrome
  • Item Proto(R) 1/2" Drive Metric Hex Bit Sockets
  • Material Heat Treated Alloy Steel
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Overall Length 4"
  • Number of Points 6
  • Socket Depth Standard
  • Tip Size 17mm
  • Insert Length 2"
  • Bit Style Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list