SOCKET,FLEX,3/8 IN DR,6 PT,15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,FLEX,3/8 IN DR,6 PT,15MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K728
  • Mfr. Model # 20K728
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket
  • Finish Super Chrome
  • Overall Length 2"
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Number of Points 6
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Drive Type Square
  • Socket Sizes 15mm
  • Output Type 6 pt.
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list