Skip Content
SOCKET,FLEX,1/4 IN DR,6 PT,7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,FLEX,1/4 IN DR,6 PT,7MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K601
  • Mfr. Model # 20K601
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 1/4"
  • Item Socket
  • Overall Length 1-1/4"
  • SAE or Metric Metric
  • Number of Points 6
  • Material Alloy Steel
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Sizes 7mm
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list