SOCKET,FLEX,1/4 IN DR,6 PT,7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,FLEX,1/4 IN DR,6 PT,7/16 IN

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K614
  • Mfr. Model # 20K614
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drive Size 1/4"
  • Item Socket
  • Finish Super Chrome
  • Overall Length 1-1/2"
  • SAE or Metric SAE
  • Number of Points 6
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Output Type 6 pt.
  • Socket Sizes 7/16"
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list