Skip Content
SOCKET,FLEX,1/4 IN DR,6 PT,10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,FLEX,1/4 IN DR,6 PT,10MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K606
  • Mfr. Model # 20K606
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Socket
  • Drive Size 1/4"
  • Finish Super Chrome
  • Overall Length 1-1/4"
  • SAE or Metric Metric
  • Number of Points 6
  • Material Alloy Steel
  • Drive Type Square
  • Socket Sizes 10mm
  • Features Corrosion Resistant
  • Output Type 6 pt.
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list