SOCKET,FLEX,1/4 IN DR,12 PT,9/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,FLEX,1/4 IN DR,12 PT,9/32 IN

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K597
  • Mfr. Model # 20K597
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Overall Length 1-1/4"
  • Drive Size 1/4"
  • Item Socket
  • Finish Super Chrome
  • SAE or Metric SAE
  • Number of Points 12
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Output Type 12 pt.
  • Socket Sizes 9/32"
  • Drive Type Square
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list