Skip Content
SOCKET,FLEX,1/4 IN DR,12 PT,10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,FLEX,1/4 IN DR,12 PT,10MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K585
  • Mfr. Model # 20K585
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Drive Size 1/4"
  • Finish Super Chrome
  • Overall Length 1-7/16"
  • Item Socket
  • SAE or Metric Metric
  • Number of Points 12
  • Features Corrosion Resistant
  • Drive Type Square
  • Material Alloy Steel
  • Output Type 12 pt.
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list