Skip Content
SOCKET,EXTRA LONG DEEP,3/8 DR,6PT,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,EXTRA LONG DEEP,3/8 DR,6PT,1

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K690
  • Mfr. Model # 20K690
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Socket
  • Drive Size 3/8"
  • Overall Length 2"
  • Material Alloy Steel
  • Finish Super Chrome
  • Number of Points 6
  • Socket Depth Deep
  • SAE or Metric SAE
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Sizes 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list