Skip Content
SOCKET,EXTRA LONG,3/8 IN DR,T50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,EXTRA LONG,3/8 IN DR,T50

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K824
  • Mfr. Model # 20K824
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hex Bit Socket
  • Finish Super Chrome
  • SAE or Metric Torx(R)
  • Overall Length 8"
  • Drive Size 3/8"
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Material S2 Steel
  • Number of Points 6
  • Insert Length 6-3/4"
  • Tip Size T50
  • Bit Style Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list