Skip Content
SOCKET EXTENSION MT 843 4 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET EXTENSION MT 843 4 X 3

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30452
  • Mfr. Model # 30452
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Dia. (In.) 1.42
  • Item Morse Taper Extension Socket
  • Dia. (mm) 36
  • Length (In.) 4.41
  • Length (mm) 112
  • Overall Length (mm) 240
  • Overall Length (In.) 9.45
  • Inside Morse Taper 3
  • Outside Morse Taper 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list