SOCKET EXTENSION,3/8 IN DR X35 IN,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET EXTENSION,3/8 IN DR X35 IN,C

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K368
  • Mfr. Model # 20K368
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Finish Super Chrome
  • Overall Length 35"
  • Number of Pieces 1
  • Drive Size 3/8"
  • Item Socket Extension
  • Features Corrosion Resistance
  • For Use With 3/8" Drive Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list