Skip Content
SOCKET DEEP 6PT 7MMX1/4DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 6PT 7MMX1/4DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4707LM
  • Mfr. Model # 4707LM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Socket
  • Material TorquePlus
  • Drive Size 1/4"
  • Finish Chrome
  • SAE or Metric Metric
  • Overall Length 22.2mm
  • Number of Points 6
  • Socket Depth Deep
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 7mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Drive Type Square
  • Output Type 6 pt.
  • Standards ASME B107.5M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list