Skip Content
SOCKET DEEP 6PT 3/8IN DR 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET DEEP 6PT 3/8IN DR 9/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS386D
  • Mfr. Model # DS386D
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Chrome vanadium steel, 3/8 inch drive, 6 point, 9/16 inch.

Technical Specs

  • Finish Chrome Vanadium
  • Item 6 Point
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 2-33/64"
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list