SOCKET DEEP 6PT 3/8IN DR 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET DEEP 6PT 3/8IN DR 13/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS386K
  • Mfr. Model # DS386K
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Chrome vanadium steel, 3/8 inch drive, 6 point, 13/16 inch.

Technical Specs

  • Item 6 Point
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Finish Chrome Vanadium
  • Overall Length 2-33/64"
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list