Skip Content
SOCKET DEEP 6PT 10MMX1/4DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 6PT 10MMX1/4DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4710LM
  • Mfr. Model # 4710LM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket
  • Drive Size 1/4"
  • Number of Points 6
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Finish Chrome
  • Material Alloy Steel
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 7/8"
  • Standards ASME B107.5M
  • Output Type 6 pt.
  • Socket Sizes 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list