SOCKET DEEP 6PT 1/2INDR 5/8IN BK-PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET DEEP 6PT 1/2INDR 5/8IN BK-PH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS126FB
  • Mfr. Model # DS126FB
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 12
  • Shipping Weight 0.3 lbs

Product Details

1/2 inch drive 5/8 inch deep impact socket, 6 pt, black phosphate finish.

Technical Specs

  • Finish Black Phosphate
  • Item Deep Socket
  • Number of Points 6
  • Socket Depth Deep
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Features Strong Adhesion, No Hydrogen Diffusion Into the Metal and Reduced Light Glare
  • Socket Sizes 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list