Skip Content
SOCKET DEEP 6PT 1/2IN DR 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 6PT 1/2IN DR 1-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS126R
  • Mfr. Model # DS126R
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 6 point, size 1-1/4 inch.

Technical Specs

  • Finish Chrome Vanadium
  • Drive Size 1/2"
  • Item Socket
  • Overall Length 3.03"
  • SAE or Metric SAE
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list