Skip Content
SOCKET DEEP 3/8IN DRIVE 6PT 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET DEEP 3/8IN DRIVE 6PT 6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMS38606
  • Mfr. Model # DMS38606
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Chrome vanadium steel, 3/4 inch drive, 6 point, 6 mm.

Technical Specs

  • Drive Size 3/8"
  • Item Deep Socket
  • Finish Chrome Vanadium
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 64mm
  • Material Chrome Vanadium Steel
  • Socket Sizes 6mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list