Skip Content
SOCKET DEEP 3/8IN DRIVE 6PT 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 3/8IN DRIVE 6PT 17MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMS38617
  • Mfr. Model # DMS38617
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Chrome vanadium steel, 3/8 inch drive, 6 point, 17 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Deep Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Overall Length 64mm
  • Number of Points 6
  • Material Chrome Vanadium Steel
  • Socket Sizes 17 Mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list