SOCKET DEEP 3/8IN DR 6PT 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET DEEP 3/8IN DR 6PT 5/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS3864
  • Mfr. Model # DS3864
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Chrome vanadium steel, 3/8 inch drive, 6 point, 5/16 inch.

Technical Specs

  • Drive Size 3/8"
  • Item Deep Socket
  • Finish Chrome Vanadium
  • SAE or Metric SAE
  • Overall Length 1"
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 5/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list