Skip Content
SOCKET,DEEP,3/8 IN DR,6 PT,14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,DEEP,3/8 IN DR,6 PT,14MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13N577
  • Mfr. Model # 13N577
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Socket
  • Overall Length 1-7/8"
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Number of Points 6
  • Finish SuperKrome
  • Material Alloy Steel
  • Socket Depth Deep
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Sizes 14mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Corrosion Resistant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list