SOCKET,DEEP,3/8 IN DR,6 PT,10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,DEEP,3/8 IN DR,6 PT,10MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13N573
  • Mfr. Model # 13N573
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish SuperKrome
  • Item Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Material Alloy Steel
  • Overall Length 1-3/4"
  • Number of Points 6
  • Socket Depth Deep
  • Drive Type Square
  • Socket Sizes 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 6 pt.
  • Features Corrosion Resistant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list