Skip Content
SOCKET DEEP 3/4INDR 2IN 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET DEEP 3/4INDR 2IN 6 PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS346ZC
  • Mfr. Model # DS346ZC
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 2.41 lbs

Product Details

Chrome vanadium steel, 3/4 inch drive, 6 point, size 2 inch.

Technical Specs

  • Finish Chrome Vanadium
  • Drive Size 3/4"
  • Item Deep Socket
  • SAE or Metric SAE
  • Overall Length 3.54"
  • Number of Points 6
  • Socket Depth Deep
  • Material Chrome
  • Socket Sizes 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list