SOCKET DEEP 3/4IN DR 15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET DEEP 3/4IN DR 15/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS346M
  • Mfr. Model # DS346M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 0.88 lbs

Product Details

Chrome vanadium steel, 3/4 inch drive, 6 point, size 15/16 inch.

Technical Specs

  • Finish Chrome Vanadium
  • SAE or Metric SAE
  • Item Deep Socket
  • Drive Size 3/4"
  • Overall Length 3.54"
  • Number of Points 6
  • Socket Depth Deep
  • Material Chrome
  • Socket Sizes 15/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list